GH-6
Penn Union Grounding, GH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GH-6

Penn Union Grounding, GH Series
In stock
Item Number
GH-6
MFG Item Number
GH6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GH Series
Item #
GH-6
Bronze Ground Clamp Connector

GH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GH6
Item Number GH-6
Manufacturer Penn Union
Product Series GH
Family Series Penn Union Grounding, GH Series
Number of Conductors 2
Maximum Conductor Size 1,000 kcmil
Minimum Conductor Size 750 kcmil
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 750 - 1,000 kcmil
For Use With Flat Surface
Mounting Bolt - 5/8 "
Direct Burial Yes
Approvals cULus
RoHS Yes
Net Weight 2.64 lbs
Gross Weight 2.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved