GHS-4
Penn Union Grounding, GHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GHS-4

Penn Union Grounding, GHS Series
In stock
Item Number
GHS-4
MFG Item Number
GHS4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GHS Series
Item #
GHS-4
Bronze Ground Clamp Connector

GHS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GHS4
Item Number GHS-4
Manufacturer Penn Union
Product Series GHS
Family Series Penn Union Grounding, GHS Series
Number of Conductors 2
Maximum Conductor Size 500 kcmil
Minimum Conductor Size 300 kcmil
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 300 - 500 kcmil
For Use With Flat Surface
Mounting Bolt - 1/2 "
Direct Burial Yes
Approvals cULus
RoHS Yes
Net Weight 0.692 lbs
Gross Weight 0.692 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved