GJ-3
Penn Union Grounding, GJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GJ-3

Penn Union Grounding, GJ Series
In stock
Item Number
GJ-3
MFG Item Number
GJ3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GJ Series
Item #
GJ-3
Bronze Ground Clamp Connector

GJ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GJ3
Item Number GJ-3
Manufacturer Penn Union
Product Series GJ
Family Series Penn Union Grounding, GJ Series
Number of Conductors 2
Maximum Conductor Size 250 kcmil
Minimum Conductor Size 2/0 sol.
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 2/0 sol., 250 kcmil
For Use With Flat Surface
Mounting Bolt - 1/2 "
Direct Burial Yes
Approvals cULus
RoHS Yes
Net Weight 1.388 lbs
Gross Weight 1.388 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved