GJS-4
Penn Union Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GJS-4

Penn Union Grounding
In stock
Item Number
GJS-4
MFG Item Number
GJS4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
GJS-4
Bronze Ground Clamp Connector

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GJS4
Item Number GJS-4
Manufacturer Penn Union
Family Series Penn Union Grounding
Number of Conductors 2
Maximum Conductor Size 500 kcmil
Minimum Conductor Size 300 kcmil
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 300 - 500 kcmil
For Use With Flat Surface
Mounting Bolt - 1/2 "
Direct Burial Yes
Approvals cULus
RoHS Yes
Net Weight 0.751 lbs
Gross Weight 0.751 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved