GM-4
Penn Union Grounding, GM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GM-4

Penn Union Grounding, GM Series
In stock
Item Number
GM-4
MFG Item Number
GM4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GM Series
Item #
GM-4
Bronze Ground Clamp Connector

GM Series Information

  • Manufactured from High Copper Content Alloy
  • Designed to Clamp a Single Copper Conductor to a Flat Surface or 1/4" Thick Bus Bar
  • Furnished with Silicon Bronze Bolt, Nut, and Lockwasher for Corrosion Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GM4
Item Number GM-4
Manufacturer Penn Union
Product Series GM
Family Series Penn Union Grounding, GM Series
Number of Conductors 1
Maximum Conductor Size 500 kcmil
Minimum Conductor Size 300 kcmil
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 300 - 500 kcmil
For Use With Flat Surface
Mounting Bolt - 1/2 "
Direct Burial Yes
Approvals cULus
RoHS No
Net Weight 0.063 lbs
Gross Weight 0.063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved