GPL-10
Penn Union Grounding, GPL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GPL-10

Penn Union Grounding, GPL Series
In stock
Item Number
GPL-10
MFG Item Number
GPL10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GPL Series
Item #
GPL-10
Bronze Ground Clamp Connector

GPL Series Information

  • Manufactured from High Copper Content Alloy
  • used to Connect Copper Ground Conductor to Water Pipe, Rod, or Structured Tube
  • Furnished with Silicon Bronze Bolt, Nut, and Lockwasher for Corrosion Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GPL10
Item Number GPL-10
Manufacturer Penn Union
Product Series GPL
Family Series Penn Union Grounding, GPL Series
Number of Conductors 1
Material Bronze
Compression Style Split Frame U-Bolt Clamp
Conductor Size Range 2/0 sol. - 250 kcmil
For Use With Ground Rod, Pipe
Mounting Direct on Pipe
Direct Burial Yes
Approvals cULus
RoHS No
Net Weight 0.826 lbs
Gross Weight 0.826 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved