The store will not work correctly when cookies are disabled.
GPL-30
Penn Union Grounding, GPL Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Bronze Ground Clamp Connector
- Manufactured from High Copper Content Alloy
- used to Connect Copper Ground Conductor to Water Pipe, Rod, or Structured Tube
- Furnished with Silicon Bronze Bolt, Nut, and Lockwasher for Corrosion Resistance
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GPL30 |
Item Number |
GPL-30 |
Manufacturer |
Penn Union |
Product Series |
GPL |
Family Series |
Penn Union Grounding, GPL Series |
Number of Conductors |
1 |
Material |
Bronze |
Compression Style |
Split Frame U-Bolt Clamp |
Conductor Size Range |
500 - 750 kcmil |
For Use With |
Ground Rod, Pipe |
Mounting |
Direct on Pipe |
Direct Burial |
Yes |
Approvals |
cULus |
RoHS |
No |
Net Weight |
2.134 lbs |
Gross Weight |
2.134 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved