The store will not work correctly when cookies are disabled.
IMLC-350-3S
Penn Union Terminal Blocks, IMLC Series
MFG Item Number
IMLC3503S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, IMLC Series
Insulated Mechanical Connector
- Heavy duty copper mechanical connectors:
- Wide conductor range: 500 kcmil ‑ 18 Sol.
- Rated for use with solid, stranded, Hypalon and DLO copper conductors, 600 Volt, 90 C Cold temperature rated to ‑40 C
- Copper alloy set screws for a lower resistance connection
- Supplied with removable access plugs over screw ports
- Pre‑insulated at factory with high dielectric strength plastisol
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IMLC3503S |
Item Number |
IMLC-350-3S |
Manufacturer |
Penn Union |
Product Series |
IMLC |
Family Series |
Penn Union Terminal Blocks, IMLC Series |
Number of Poles |
3 |
Connection Type |
Screw Clamp |
UL Voltage |
600 VAC |
Wire Range (AWG) |
4 AWG-350 MCM |
Color |
Blue |
Wire Entry Position |
Side |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
1.115 lbs |
Gross Weight |
1.115 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved