IPB-NA-250-2A
Penn Union Terminal Blocks, IPB-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IPB-NA-250-2A

Penn Union Terminal Blocks, IPB-A Series
In stock
Item Number
IPB-NA-250-2A
MFG Item Number
IPBNA2502A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, IPB-A Series
Item #
IPB-NA-250-2A
Aluminum Clear Pre-Insulated Power

IPB-A Series Information

  • Manufactured from high strength aluminum alloy
  • Dual rated for aluminum and copper conductors, 600 Volt, 90 C
  • Wide conductor range: 1000 kcmil ‑ 14 Sol.
  • Design is ideal for splicing applications when conductor offset is required
  • Suitable for use in panelboards, cable trays, raceways, ducts and troughs
  • Cold temperature rated to ‑40 C
  • Pre‑filled with oxide inhibitor, prevents oxidation, moisture and contaminants from entering contact area
  • Supplied with removable access plugs over screw and conductor ports providing protection against contaminants
  • Pre‑insulated at factory with high dielectric strength plastisol

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IPBNA2502A
Item Number IPB-NA-250-2A
Manufacturer Penn Union
Product Series IPB-A
Family Series Penn Union Terminal Blocks, IPB-A Series
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Range (AWG) 10 AWG-250 MCM
Color Clear
Wire Entry Position Side
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved