The store will not work correctly when cookies are disabled.
IPB-NA-250-8D
Penn Union Terminal Blocks, IPB-D Series
In stock
Item Number
IPB-NA-250-8D
MFG Item Number
IPBNA2508D
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, IPB-D Series
Aluminum Clear Pre-Insulated Power
- Manufactured from high strength aluminum alloy
- Dual rated for aluminum and copper conductors, 600 Volt, 90 C
- Wide conductor range: 1000 kcmil ‑ 14 Sol.
- Multiple conductor configurations: 2 through 14 position
- Double sided configuration allows conductors to be installed from either side of connector
- Suitable for use in panelboards, cable trays, raceways, ducts and troughs
- Cold temperature rated to ‑40 C
- Pre‑filled with oxide inhibitor, prevents oxidation, moisture and contaminants from entering contact area
- Supplied with removable access plugs over screw and conductor ports providing protection against contaminants
- Pre‑insulated at factory with high dielectric strength plastisol
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IPBNA2508D |
Item Number |
IPB-NA-250-8D |
Manufacturer |
Penn Union |
Product Series |
IPB-D |
Family Series |
Penn Union Terminal Blocks, IPB-D Series |
Number of Poles |
8 |
Connection Type |
Screw Clamp |
UL Voltage |
600 VAC |
Wire Range (AWG) |
10 AWG-250 MCM |
Color |
Clear |
Wire Entry Position |
Side |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved