PCAA10
Penn Union Connectors, PCAA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCAA10

Penn Union Connectors, PCAA Series
In stock
Item Number
PCAA10
MFG Item Number
PCAA10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, PCAA Series
Item #
PCAA10
PCAA 10 (C 50)

PCAA Series Information

  • Manufactured from high strength aluminum extruded alloy
  • For aluminum, copper, ACSR, and AR* conductors
  • Designed for tap and parallel connections
  • Assembled with high strength stainless steel bolts and flatwashers
  • Serrated grooves provide increased conductor contact and improve mechanical performance
  • For aluminum to copper applications, it is recommended to install the aluminum conductor above the copper conductor to minimize corrosion
  • For factory applied oxide inhibitor, suffix catalog number with "‑BF"
  • For tin plating, suffix catalog number with "‑TN"

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCAA10
Item Number PCAA10
Manufacturer Penn Union
Product Series PCAA
Family Series Penn Union Connectors, PCAA Series
Wire Range Min 6 sol., 6 ACSR
Wire Range Max 1/0 str., 1/0 ACSR
Number of Contacts 2
Stud Thread Size 3-12
Approvals RUS
RoHS Yes
Net Weight 0.113 lbs
Gross Weight 0.113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved