The store will not work correctly when cookies are disabled.
PCAA27
Penn Union Connectors, PCAA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Manufactured from high strength aluminum extruded alloy
- For aluminum, copper, ACSR, and AR* conductors
- Designed for tap and parallel connections
- Assembled with high strength stainless steel bolts and flatwashers
- Serrated grooves provide increased conductor contact and improve mechanical performance
- For aluminum to copper applications, it is recommended to install the aluminum conductor above the copper conductor to minimize corrosion
- For factory applied oxide inhibitor, suffix catalog number with "‑BF"
- For tin plating, suffix catalog number with "‑TN"
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PCAA27 |
Item Number |
PCAA27 |
Manufacturer |
Penn Union |
Product Series |
PCAA |
Family Series |
Penn Union Connectors, PCAA Series |
Wire Range Min |
Main: 400 kcmil, 397.5 18/1 ACSR, 3/0 str. AR Tap: 6 sol., 6 ACSR, 6 str. AR |
Wire Range Max |
Main: 1,000 kcmil, 795 ACSR, 397.5 AR Tap: 2/0 str., 2/0 ACSR |
Number of Contacts |
2 |
Approvals |
RUS |
RoHS |
Yes |
Net Weight |
0.641 lbs |
Gross Weight |
0.641 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved