1302
Paladin Hand Tools, 1300 Series Crimpers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1302

Paladin Hand Tools, 1300 Series Crimpers Series
In stock
Item Number
1302
MFG Item Number
PA1302
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 1300 Series Crimpers Series
Item #
1302
Crimp Tool Frame w/EZI-Change Screws

1300 Series Crimpers Series Information


Specifications

Specifications
Manufacturer Part Number PA1302
Item Number 1302
Manufacturer Paladin
Product Series 1300 Series Crimpers
Family Series Paladin Hand Tools, 1300 Series Crimpers Series
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Type Ratcheting
Tool Length 9 "
Application Communications
Insulated No
Comments Crimp Tool Frame - No Dies Included
Net Weight 1.175 lbs
Gross Weight 1.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved