BT2M-M
Panduit Cable Ties, Dome Top Cable Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BT2M-M

Panduit Cable Ties, Dome Top Cable Ties Series
In stock
Item Number
BT2M-M
MFG Item Number
BT2M-M
This item cannot be canceled or returned
BT2M-M is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Dome Top Cable Ties Series
Item #
BT2M-M
Dome-Top BT2M-M Barb Tie, PA6.6, 7.9L,

Dome Top Cable Ties Series Information

  • For indoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • High strength and low thread force
  • A variety of materials and colors are available for specific applications
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • UL Listed for use in plenum or air handling spaces per NEC
  • Greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • High strength and low thread force
  • For high temperature applications up to 239F (115C), for indoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Height (in) 0.046 "
Width (in) 0.095 "
Ships Factory Direct No
Manufacturer Part Number BT2M-M
Item Number BT2M-M
Manufacturer Panduit
Product Series Dome Top Cable Ties
Family Series Panduit Cable Ties, Dome Top Cable Ties Series
Length (In) 7.9 "
Nominal Length 8 "
Thickness (in) 0.045 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 2 "
Type General Purpose
Material Nylon
Color Natural
Weather Resistant No
Heat Stabilized Yes
Plenum Rated No
Net Weight 0 lbs
Gross Weight 1.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved