BT3S-C
Panduit Cable Ties, Dome Top Cable Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BT3S-C

Panduit Cable Ties, Dome Top Cable Ties Series
In stock
Item Number
BT3S-C
MFG Item Number
BT3S-C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Dome Top Cable Ties Series
Item #
BT3S-C
Dome-Top BT3S-C Barb Tie, PA6.6, 12L,

Dome Top Cable Ties Series Information

  • For indoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • High strength and low thread force
  • A variety of materials and colors are available for specific applications
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • UL Listed for use in plenum or air handling spaces per NEC
  • Greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • High strength and low thread force
  • For high temperature applications up to 239F (115C), for indoor use
  • Dome‑top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Height (in) 0.052 "
Width (in) 0.185 "
Ships Factory Direct No
Manufacturer Part Number BT3S-C
Item Number BT3S-C
Manufacturer Panduit
Product Series Dome Top Cable Ties
Family Series Panduit Cable Ties, Dome Top Cable Ties Series
Length (In) 12 "
Nominal Length 12 "
Thickness (in) 0.05 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 3 "
Type General Purpose
Material Nylon
Color Natural
Weather Resistant Yes
Heat Stabilized No
Plenum Rated No
Net Weight 0.441 lbs
Gross Weight 0.441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved