C060X020YJJ
Panduit Labels, Component Labels Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C060X020YJJ

Panduit Labels, Component Labels Series
In stock
Item Number
C060X020YJJ
MFG Item Number
C060X020YJJ
C060X020YJJ is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Component Labels Series
Item #
C060X020YJJ
C060X020YJJ Component, Polyester, White,

Component Labels Series Information

  • Labels can be printed in both laser and ink jet printers
  • Tamper‑evident labels allow you to see if there has been label tampering by leaving a checkerboard of silver material when label is removed
  • Temperature range for polyester labels: ‑40F to 311F (‑40C to 154C)
  • Temperature range for silver polyester labels (Laser printable only): ‑65F to 275F (‑54C to 135C)
  • Temperature range for tamper‑evident polyester labels (Laser printable only): ‑40F to 302F (‑40C to 150C)
  • Temperature range for polyolefin labels: ‑40F to 180F (‑40C to 82C)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C060X020YJJ
Item Number C060X020YJJ
Manufacturer Panduit
Product Series Component Labels
Family Series Panduit Labels, Component Labels Series
Application Circuit Board Marking
Material Type Polyester
Background Color White
Label Height 0.6 "
Label Width 0.2 "
Unit Of Measure Package
RoHS Yes
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved