CLT50F-C3
Panduit Wire Harnesses, Corrugated Loom Tubing Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLT50F-C3

Panduit Wire Harnesses, Corrugated Loom Tubing Series
In stock
Item Number
CLT50F-C3
MFG Item Number
CLT50F-C3
CLT50F-C3 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Corrugated Loom Tubing Series
Item #
CLT50F-C3
CLT50F-C3 Loom Tubing, Orange, PE, 0.5

Corrugated Loom Tubing Series Information

  • Provides protection for cables
  • For use in enclosures or indoors only
  • Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly
  • Abrasion resistant and provides light crush and impact resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLT50F-C3
Item Number CLT50F-C3
Manufacturer Panduit
Product Series Corrugated Loom Tubing
Family Series Panduit Wire Harnesses, Corrugated Loom Tubing Series
Color Orange
Outer Diameter 0.65 "
Roll Length 100 '
Inner Diameter 0.51 "
Material Polyethylene
Temperature Range -40-122 °F
Net Weight 2.9 lbs
Gross Weight 2.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved