CLTS25N-C
Panduit Wire Harnesses, Corrugated Loom Tubing Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLTS25N-C

Panduit Wire Harnesses, Corrugated Loom Tubing Series
In stock
Item Number
CLTS25N-C
MFG Item Number
CLTS25N-C
CLTS25N-C is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Corrugated Loom Tubing Series
Item #
CLTS25N-C
CLTS25N-C Loom Tubing, Black, PA 6, 0.25

Corrugated Loom Tubing Series Information

  • Provides protection for cables
  • For use in enclosures or indoors only
  • Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly
  • Abrasion resistant and provides light crush and impact resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLTS25N-C
Item Number CLTS25N-C
Manufacturer Panduit
Product Series Corrugated Loom Tubing
Family Series Panduit Wire Harnesses, Corrugated Loom Tubing Series
Color Black
Outer Diameter 0.4 "
Roll Length 100 '
Inner Diameter 0.28 "
Material Heat Stabilized Nylon
Temperature Range -40-230 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved