D2X4LG6
Panduit Wire Duct, Panduct Type D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D2X4LG6

Panduit Wire Duct, Panduct Type D Series
In stock
Item Number
D2X4LG6
MFG Item Number
D2X4LG6
D2X4LG6 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Panduct Type D Series
Item #
D2X4LG6
Panduct D2X4LG6 Base Wiring Duct

Panduct Type D Series Information

  • Round hole design has multiple rows of holes to retain and support wire at variable heights and positions
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Width (exact in.) 4.1 "
Width (Approx. mm) 57.2 mm
Height (Approx. mm) 104.1 mm
Height (exact in.) 2.25 "
Ships Factory Direct No
Manufacturer Part Number D2X4LG6
Item Number D2X4LG6
Manufacturer Panduit
Product Series Panduct Type D
Family Series Panduit Wire Duct, Panduct Type D Series
Style Rigid PVC, Round Hole
Cover Incl. No
Mounting Method Standard Mounting Holes
Color Gray
Nominal Height 2.25 "
Nominal Width 4 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.43 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved