DRD22WH6
Panduit Wire Duct, Panduct PanelMax Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DRD22WH6

Panduit Wire Duct, Panduct PanelMax Series
In stock
Item Number
DRD22WH6
MFG Item Number
DRD22WH6
DRD22WH6 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Panduct PanelMax Series
Item #
DRD22WH6
PanelMax DRD22WH6 DIN Rail Duct, White,

Panduct PanelMax Series Information

  • Space saving design positions DIN rail and components off the panel directly above an integrated wire management channel for up to a 30% smaller footprint for duct and components; increased design flexibility and component access for easier installation and maintenance
  • DIN rail and DIN component compatible with standard 35mm or 15mm rails and many DIN rail mount components for design flexibility
  • Integrated DIN rail fastening slot allows the DIN rail to mount directly to product with plastic thread cutting screws for up to 40% faster duct and rail installation and reduced labor costs
  • Hinged cover remains attached during maintenance and upgrades preventing lost covers, ensuring panel integrity, safety and aesthetics; L‑shaped cover acts as ledge to aid wire installation for ease of use
  • Slotted platform (horizontal) manage the wire from channel mounted components, outer sidewall slots (vertical) manage wire from adjacent panel mounted components; unique finger and slot progression for optimal wire management and aesthetics
  • Channel pass through slots allows wires to transition internally between channels to ease wire connections to either side of components mounted on the same rail minimizing wire length and reducing material cost
  • Optional wire retainer accessory retains cabling with cover opened or removed easing wire installation and future wire additions
  • Durable and continuous metallic foil covers and shields outer duct surfaces providing EMI/RFI noise reduction between sensitive and noisy wiring for up to 20dB reduction in noise, or 90% NVR (equivalent to 6 inches of air spacing)
  • Slotted sidewalls with horizontal bridge connectors provide wire management capability and noise reduction in the full height of the duct; slot size compatible with various wire types and sizes, including UTP Ethernet cabling
  • High‑quality Panduit PVC wiring duct base fully contains and protects wiring, easy to cut and install, and uses standard Panduit wiring duct covers
  • Installs with standard fasteners including Panduit NR1 rivets
  • Fits in the unused space in the vertical corner of enclosures, gaining sub‑panel space or saving enclosure footprint area
  • One‑piece base requires less time to install than multi‑piece solutions
  • Optional quick mount clips engage anywhere along the product base further reducing assembly costs
  • Panduit® divider wall snaps directly to the integrated mounting feature in the channel to create two separate channels
  • Compatible with Panduit 2", 3", and 4" height wiring duct; all product sizes use standard 2 inch wiring duct cover
  • Base and covers sold separately

Specifications

Specifications
Height (Approx. mm) 54.7 mm
Height (exact in.) 2.12 "
Slot Width 0.31 "
Width (Approx. mm) 158.8 mm
Width (exact in.) 6.25 "
Ships Factory Direct No
Manufacturer Part Number DRD22WH6
Item Number DRD22WH6
Manufacturer Panduit
Product Series Panduct PanelMax
Family Series Panduit Wire Duct, Panduct PanelMax Series
Style Rigid PVC, Slotted
Cover Incl. Yes
Mounting Method Standard Mounting Holes
Color White
Approvals CE, CSA, UL
Net Weight 7.5 lbs
Gross Weight 7.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved