F1X1LG6
Panduit Wire Duct, Panduct Type F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F1X1LG6

Panduit Wire Duct, Panduct Type F Series
In stock
Item Number
F1X1LG6
MFG Item Number
F1X1LG6
F1X1LG6 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Panduct Type F Series
Item #
F1X1LG6
Panduct F1X1LG6 Base Wiring Duct

Panduct Type F Series Information

  • Narrow slot/finger design provides more slots to fit the spacing of high‑density terminal blocks and other hardware
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Height (Approx. mm) 28.7 mm
Height (exact in.) 1.13 "
Slot Width 0.2 "
Width (Approx. mm) 32 mm
Width (exact in.) 1.25 "
Manufacturer Part Number F1X1LG6
Item Number F1X1LG6
Manufacturer Panduit
Product Series Panduct Type F
Family Series Panduit Wire Duct, Panduct Type F Series
Style Rigid PVC, Slotted
Cover Incl. No
Mounting Method Standard Mounting Holes
Color Gray
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.642 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved