GE128-C69
Panduit Cable Entries, Grommet Edging Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GE128-C69

Panduit Cable Entries, Grommet Edging Series
In stock
Item Number
GE128-C69
MFG Item Number
GE128-C69
GE128-C69 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Grommet Edging Series
Item #
GE128-C69
GE128-C69 Grommet Edging

Grommet Edging Series Information

  • Use Slotted Product on Irregularly Shaped and Round Panel Holes
  • Provided in 0.030" (0.8mm) Thick Material Making It Highly Flexible
  • UL File: E351393 (Nylon Materials Is Not UL Recognized)
  • Adhesive Lined Grommet Edging: 3 Year Shelf Life
  • Solid Product Is Used Only on Straight Edges


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GE128-C69
Item Number GE128-C69
Manufacturer Panduit
Product Series Grommet Edging
Family Series Panduit Cable Entries, Grommet Edging Series
Max Panel Thickness (in) 0.125 "
Max Panel Thickness (mm) 3.17 mm
Strip Length 12.75 "
Color Natural
Material Nylon
UL Flammability Rated Yes
Side Style Slotted
Adhesive Lined No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.939 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved