GEE144F-C
Panduit Cable Entries, Grommet Edging Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GEE144F-C

Panduit Cable Entries, Grommet Edging Series
In stock
Item Number
GEE144F-C
MFG Item Number
GEE144F-C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Grommet Edging Series
Item #
GEE144F-C
GEE144F-C Slotted Grommet, Natural, PE,

Grommet Edging Series Information

  • Use Slotted Product on Irregularly Shaped and Round Panel Holes
  • Provided in 0.030" (0.8mm) Thick Material Making It Highly Flexible
  • UL File: E351393 (Nylon Materials Is Not UL Recognized)
  • Adhesive Lined Grommet Edging: 3 Year Shelf Life
  • Solid Product Is Used Only on Straight Edges


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GEE144F-C
Item Number GEE144F-C
Manufacturer Panduit
Product Series Grommet Edging
Family Series Panduit Cable Entries, Grommet Edging Series
Max Panel Thickness (in) 0.144 "
Max Panel Thickness (mm) 3.66 mm
Strip Length 100 '
Color Natural
Material Polyethylene
UL Flammability Rated No
Side Style Slotted
Adhesive Lined No
Approvals UL
RoHS Yes
Net Weight 1.405 lbs
Gross Weight 1.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved