HLM-15R0
Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HLM-15R0

Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
In stock
Item Number
HLM-15R0
MFG Item Number
HLM-15R0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
Item #
HLM-15R0
Tak-Ty Hook and Loop Cable Tie Roll, Bl

Tak-Ty Hook & Loop Cable Ties Series Information

  • Soft, premium material is safe to use on high performance cabling protecting against over‑tensioning
  • Broadest selection of durable designs and sizes to meet your application needs
  • Adjustable, releasable, and re‑usable multiple times ideal for applications requiring frequent moves, adds, or changes
  • A full range of colors
  • Operating temperature range: 0F to 220F (‑18C to 104C)
  • Complementary mounts available Note: Minimum 2" overlap required to achieve loop tensile rating.
  • Soft, premium material is safe to use on high performance cabling protecting against over‑tensioning
  • UL Listed for use in plenum or air handling spaces (such as ceiling voids and underfloor areas) per NEC, Section 300‑22 (C) and (D)
  • Flammability rating: UL 94V‑2
  • Adjustable, releasable, and re‑usable multiple times, ideal for applications requiring frequent moves, adds, or changes
  • Operating temperature range: 0F to 122F (‑18C to 50C) Note: Minimum 2" overlap required to achieve loop tensile rating.

Specifications

Specifications
Height (in) 0.1 "
Width (in) 0.33 "
Ships Factory Direct No
Manufacturer Part Number HLM-15R0
Item Number HLM-15R0
Manufacturer Panduit
Product Series Tak-Ty Hook & Loop Cable Ties
Family Series Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
Length (In) 180 "
Nominal Length 180 "
Thickness (in) 0.1 "
Tensile Strength (lb) 18 lbs
Type Releasable, Reusable
Material Nylon, Polyethylene
Color Black
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Net Weight 0.055 lbs
Gross Weight 0.162 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved