The store will not work correctly when cookies are disabled.
HST0.4-6-XY
Panduit Shrink Tubing, HST Thick Wall Series
MFG Item Number
HST0.4-6-XY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Shrink Tubing, HST Thick Wall Series
Wet-Shrink HST0.4-6-XY Heat Shrink
HST Thick Wall Series Information
- Applications include insulating and protecting wires and cables
- Adhesive‑lined inner wall seals and protects against moisture
- Thick wall suitable for direct burial according to UL 486D and provides excellent protection
- Voltage rating: UL 486D Listed for 600 V 90C continuous use
- Shrink ratio: 3:1
- Flammability: Flame retardant outer wall meets UL 224 VW‑1
- UL/UR: E342365
- UL Listed: E173379
- CSA 244528
- Mil Spec: AMS‑DTL‑23053/15
- Temperature range: ‑67F to 230F (‑55C to 110C)
- Suitable for wet locations; Black HST suitable for outdoor, direct sunlight applications
- Material: Adhesive lined black and red cross‑linked Polyolefin
- 10 year shelf life
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HST0.4-6-XY |
Item Number |
HST0.4-6-XY |
Manufacturer |
Panduit |
Product Series |
HST Thick Wall |
Family Series |
Panduit Shrink Tubing, HST Thick Wall Series |
Shape |
Straight Tube |
Nom. Inner Diameter (in) |
3/8 " |
Piece Length (in) |
6 " |
Color |
Black |
Number of Pieces |
10 |
Shrink Ratio |
3:1 |
Recovered Diameter |
0.16 " |
Recovered Wall Thickness |
0.08 " |
Adhesive Lining |
Yes |
Operating Temperature |
-67-230 °F |
Approvals |
CSA, UL |
Comments |
MIL-DTL-23053/15 |
Net Weight |
0.02 lbs |
Gross Weight |
0.02 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved