HSTT05-48-Q
Panduit Shrink Tubing, HSTT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSTT05-48-Q

Panduit Shrink Tubing, HSTT Series
In stock
Item Number
HSTT05-48-Q
MFG Item Number
HSTT05-48-Q
Series
HSTT05-48-Q is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, HSTT Series
Item #
HSTT05-48-Q
Dry-Shrink HSTT05-48-Q Heat Shrink

HSTT Series Information

  • Applications include insulating, protecting, and color coding wires and cables
  • Voltage: 600 V
  • Shrink ratio: 2:1
  • Flammability: Flame retardant EXCEPT clear
  • Mil Spec: AMS‑DTL‑23053/5 Class 1 (Colors) Class 2 (Clear)
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • For dry locations
  • Material: Cross‑linked Polyolefin
  • UL: E122770
  • CSA: 222627
  • 5 year shelf life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSTT05-48-Q
Item Number HSTT05-48-Q
Manufacturer Panduit
Product Series HSTT
Family Series Panduit Shrink Tubing, HSTT Series
Shape Straight Tube
Nom. Inner Diameter (in) 1/50 "
Piece Length (in) 48 "
Color Black
Number of Pieces 25
Shrink Ratio 2:1
Recovered Diameter 0.023 "
Recovered Wall Thickness 0.016 "
Adhesive Lining No
Operating Temperature -67-275 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved