IT9115-CUV6B
Panduit Cable Ties, IN-LINE Cable Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IT9115-CUV6B

Panduit Cable Ties, IN-LINE Cable Ties Series
In stock
Item Number
IT9115-CUV6B
MFG Item Number
IT9115-CUV6B
IT9115-CUV6B is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, IN-LINE Cable Ties Series
Item #
IT9115-CUV6B
IT9115-CUV6B In-Line Cable Tie

IN-LINE Cable Ties Series Information

  • Greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Parallel‑entry cable tie that threads like a belt (180 degree entry)
  • Wide tie body provides high tensile strength
  • Up to 50% lower head height than conventional 90 ties
  • Parallel‑entry limits exposure to sharp edges and protects workers arms/hands
  • Outside teeth protect cable jacket and wire insulation
  • Finger grip shaped head with serrations assures positive grip while threading tie
  • Install by hand or use Panduit GTH installation tool
  • Flexible, easy to handle and install
  • Available in UV weather resistant colors for color coordination and UV stability

Specifications

Specifications
Height (in) 0.065 "
Width (in) 0.35 "
Ships Factory Direct No
Manufacturer Part Number IT9115-CUV6B
Item Number IT9115-CUV6B
Manufacturer Panduit
Product Series IN-LINE Cable Ties
Family Series Panduit Cable Ties, IN-LINE Cable Ties Series
Length (In) 15.3 "
Nominal Length 15 "
Thickness (in) 0.065 "
Tensile Strength (lb) 124 lbs
Max Bundle Diam. (in) 4.53 "
Type Parallel Entry
Material Nylon
Color Blue
Weather Resistant Yes
Heat Stabilized No
Plenum Rated No
Net Weight 0 lbs
Gross Weight 1.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved