PLM2S-C
Panduit Cable Ties, Pan-Ty Marker Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLM2S-C

Panduit Cable Ties, Pan-Ty Marker Ties Series
In stock
Item Number
PLM2S-C
MFG Item Number
PLM2S-C
PLM2S-C is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Pan-Ty Marker Ties Series
Item #
PLM2S-C
PLM2S-C Premium Cable Tie

Pan-Ty Marker Ties Series Information

  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light; indoor or outdoor use
  • Flame retardant material has a flammability rating of UL 94V‑0 for indoor use
  • Used to fasten and identify bundles at the same time
  • One‑piece construction for consistent performance and reliability
  • Can be marked with Panduit marker pens or computer printable labels
  • Custom imprinting with text, symbols, or trademarks available using Panduit Custom Hot Stamping Service
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Height (in) 0.05 "
Width (in) 0.185 "
Ships Factory Direct No
Manufacturer Part Number PLM2S-C
Item Number PLM2S-C
Manufacturer Panduit
Product Series Pan-Ty Marker Ties
Family Series Panduit Cable Ties, Pan-Ty Marker Ties Series
Length (In) 7.4 "
Nominal Length 7.5 "
Thickness (in) 0.05 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 1.77 "
Type Identification, Marker
Material Nylon
Color Natural
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Net Weight 0.3235 lbs
Gross Weight 0.3235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved