PLWP1S-C
Panduit Cable Ties, Pan-Ty Push Mount Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLWP1S-C

Panduit Cable Ties, Pan-Ty Push Mount Ties Series
In stock
Item Number
PLWP1S-C
MFG Item Number
PLWP1S-C
PLWP1S-C is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Pan-Ty Push Mount Ties Series
Item #
PLWP1S-C
PLWP1S-C Premium Cable Tie

Pan-Ty Push Mount Ties Series Information

  • For indoor use
  • Extended release tab permits easy release and re‑use where changes are anticipated during development, production, or servicing in the field
  • Used to center the bundle over the mount on all bundle diameters
  • Unique releasable ladder design eliminates the need for multiple clamp sizes
  • Wings provide constant tension for a stable, secure, and rattle‑free installation
  • Quick, secure way to fasten to clearance holes in panel
  • Anchor is easily pressed into a pre‑formed hole in a light gauge metal or plastic and locks in place
  • Umbrella shaped disk provides constant tension for a stable, secure, and rattle‑free installation
  • Disk forms a dust‑tight and semi‑liquid tight seal to the panel surface
  • PLUP40SE style is for use with corrugated loom tubing
  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light; indoor or outdoor use
  • Heat stabilized material for high temperature applications up to 239F (115C); indoor use
  • Wingless design allows tie to be used in confined spaces
  • Cable tie, mount, and fastener in a single part
  • Economical push mount ties are used to attach bundles to another surface such as a flat panel
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Height (in) 0.052 "
Width (in) 0.19 "
Ships Factory Direct No
Manufacturer Part Number PLWP1S-C
Item Number PLWP1S-C
Manufacturer Panduit
Product Series Pan-Ty Push Mount Ties
Family Series Panduit Cable Ties, Pan-Ty Push Mount Ties Series
Length (In) 5.2 "
Nominal Length 5 "
Thickness (in) 0.052 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 1 "
Type Push Mount
Material Nylon
Color Natural
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Net Weight 0 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved