PW150F-L20
Panduit Wire Harnesses, Split Harness Wrap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PW150F-L20

Panduit Wire Harnesses, Split Harness Wrap Series
In stock
Item Number
PW150F-L20
MFG Item Number
PW150F-L20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Split Harness Wrap Series
Item #
PW150F-L20
Pan-Wrap PW150F-L20 Split Harness Wrap,

Split Harness Wrap Series Information

  • Patented slot pattern provides improved flexibility and abrasion protection in any application
  • Unique wall design provides for easy cable breakouts
  • Innovative design maintains uniform bundle protection in dynamic applications
  • Considerably reduces installation time
  • Large overlap accommodates a wide range of bundle diameters
  • Packaged on a reel for easy handling and dispensing of product
  • UL File: E141152
  • Voltage rating: 600 V

Specifications

Specifications
Manufacturer Part Number PW150F-L20
Item Number PW150F-L20
Manufacturer Panduit
Product Series Split Harness Wrap
Family Series Panduit Wire Harnesses, Split Harness Wrap Series
Color Black
Outer Diameter 1.5 "
Roll Length 50 '
Inner Diameter 1.5 "
Material Polyethylene
Temperature Range -40-122 °F
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved