SBC350-1
Panduit Connectors, Pan-Lug Mechanical Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBC350-1

Panduit Connectors, Pan-Lug Mechanical Series
In stock
Item Number
SBC350-1
MFG Item Number
SBC350-1
SBC350-1 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Pan-Lug Mechanical Series
Item #
SBC350-1
Pan-Lug SBC350-1 Mech Con-Split Bolt, C

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SBC350-1
Item Number SBC350-1
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Connectors, Pan-Lug Mechanical Series
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 2/0 str.-350 kcmil
Cond. Max Main/Min Tap 1/0 str.
Approvals CSA, UL
RoHS Yes
Net Weight 0.505 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved