SMS-A-D14
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMS-A-D14

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
In stock
Item Number
SMS-A-D14
MFG Item Number
SMS-A-D14
SMS-A-D14 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
SMS-A-D14
SMS-A-D14 Cable Tie Mount, Gray, ABS, Ru

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMS-A-D14
Item Number SMS-A-D14
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Mounting Type Adhesive
Package Qty. 500
Color Gray
Height (in) 2 "
Width (in) 1 "
Depth (in) 0.35 "
Weather Resistant No
Heat Stabilized No
Material ABS
Net Weight 0 lbs
Gross Weight 4.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved