The store will not work correctly when cookies are disabled.
SMS-A-D15
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
MFG Item Number
SMS-A-D15
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
SMS-A-D15 Cable Tie Mount, Ivory, ABS, R
Adhesive Backed Cable Tie Mounts Series Information
- Uses premium Panduit adhesive for a long‑term, reliable bond
- Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
- Mounts should be used with Panduit cable ties for a complete wire routing solution
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SMS-A-D15 |
Item Number |
SMS-A-D15 |
Manufacturer |
Panduit |
Product Series |
Adhesive Backed Cable Tie Mounts |
Family Series |
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series |
Mounting Type |
Adhesive |
Package Qty. |
500 |
Color |
Ivory |
Height (in) |
2 " |
Width (in) |
1 " |
Depth (in) |
0.35 " |
Weather Resistant |
No |
Heat Stabilized |
No |
Material |
ABS |
Net Weight |
0 lbs |
Gross Weight |
4.55 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved