SP1-8-C
Panduit Grounding, StructuredGround Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP1-8-C

Panduit Grounding, StructuredGround Series
In stock
Item Number
SP1-8-C
MFG Item Number
SP1-8-C
Availability

Obsolete Item No Longer Available

Product Details

Overview

Grounding, StructuredGround Series
Item #
SP1-8-C
ServicePostConn,12SOL-8STR,100PK

StructuredGround Series Information

Panduit StructuredGround Grounding Connectors provide innovative solutions for joining ground conductors to water pipe, ground rods, rebar, conduit, iron pipe and structural steel. Designed with the needs of the end user in mind, StructuredGround Grounding Connectors feature easy installation, lowest installed cost, and long‑term reliability.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the grounding connector
  • Compression connectors are color‑coded to facilitate quick identification of the proper crimping die
  • Mechanical connectors are designed for easy installation ‑ no special tools required
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for both power and grounding applications
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SP1-8-C
Item Number SP1-8-C
Manufacturer Panduit
Product Series StructuredGround
Family Series Panduit Grounding, StructuredGround Series
Min Conductor Size 12 AWG
Max Conductor Size 8 AWG
Conductor Size Range 12-8 AWG
Number of Conductors 1
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 1/4-20
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved