VWS106-C
Panduit Cable Tie Mounts, Other Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VWS106-C

Panduit Cable Tie Mounts, Other Clips and Clamps Series
In stock
Item Number
VWS106-C
MFG Item Number
VWS106-C
VWS106-C is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Other Clips and Clamps Series
Item #
VWS106-C
OPTICOM MOUNTING DEVICE

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VWS106-C
Item Number VWS106-C
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Mounting Type Push Barb
Package Qty. 100
Color Natural
Height (in) 1.18 "
Width (in) 0.34 "
Depth (in) 1.65 "
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved