The store will not work correctly when cookies are disabled.
P1160000000
Partlow Process Controllers, 1160 Series
MFG Item Number
P1160000000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 1160 Series
Process Controller, 1/16DIN, 100-240
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P1160000000 |
Item Number |
P1160000000 |
Manufacturer |
Partlow |
Product Series |
1160 |
Family Series |
Partlow Process Controllers, 1160 Series |
Power Supply |
100-240 VAC |
Nominal Power Supply |
120 VAC, 240 VAC |
Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
Input Resolution |
14 Bit |
Output Type |
Transmitter Power Supply |
Display Type |
LED |
Case Size |
1/16 DIN |
Thermocouple Class |
B, C, J, K, N, R, S, T |
Approvals |
CE, cUL, UL |
Net Weight |
0.4189 lbs |
Gross Weight |
0.5732 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved