P1160100000
Partlow Process Controllers, 1160 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1160100000

Partlow Process Controllers, 1160 Series
In stock
Item Number
P1160100000
MFG Item Number
P1160100000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1160 Series
Item #
P1160100000
Process Controller, 1/16DIN, 100-240

1160 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P1160100000
Item Number P1160100000
Manufacturer Partlow
Product Series 1160
Family Series Partlow Process Controllers, 1160 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Input Resolution 14 Bit
Output Type Relay
Number of Outputs 1
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, C, J, K, N, R, S, T
Approvals CE, cUL, UL
Net Weight 0.4189 lbs
Gross Weight 0.5732 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved