11611151050
Pfannenberg Fans, PF11000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11611151050

Pfannenberg Fans, PF11000 Series
In stock
Item Number
11611151050
MFG Item Number
11611151050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF11000 Series
Item #
11611151050
Filter Fan, 115VAC, Black Grille

PF11000 Series Information

  • Cut‑out compatible with installation size 1 from the 3rd Generation
  • UL, cUL to NITW2 Category and CE approved, CSA pending
  • Installation size 1, air flow rate up to 17 CFM
  • System of protection IP 54, NEMA type 12

Videos

Specifications

Specifications
Mounting Depth 2.44 "
Ships Factory Direct No
Manufacturer Part Number 11611151050
Item Number 11611151050
Manufacturer Pfannenberg
Product Series PF11000
Family Series Pfannenberg Fans, PF11000 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 17 CFM
Air Flow w/Filter 11 CFM
Current Rating 0.15 A
Power Consumption 12 W
Noise Level 33 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 3.62 x 3.62 "
Bearing Type Sleeve
IP Rating IP54
Operating Temp Range (F) 5-131 °F
Bezel Color Black
Nominal Size 4 "
Approvals CE, cUL, UL
RoHS No
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved