11622154050
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11622154050

Pfannenberg Fans
In stock
Item Number
11622154050
MFG Item Number
11622154050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11622154050
Filter Fan, 115VAC, Black Grille

Series Information

  • UL, cUL to NITW2 Category and CE approved, CSA pending
  • Installation size 3, air flow rate up to 115 CFM
  • System of protection IP 55, NEMA 12

Videos

Specifications

Specifications
Mounting Depth 2.76 "
Ships Factory Direct No
Manufacturer Part Number 11622154050
Item Number 11622154050
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 38 CFM
Air Flow w/Filter 28 CFM
Current Rating 0.24 A
Power Consumption 20 W
Noise Level 44 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 4.92 x 4.92 "
Bearing Type Sleeve
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Black
Nominal Size 5 "
Approvals CE, cUL, UL
RoHS No
Net Weight 1.2 lbs
Gross Weight 1.7875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved