11633806050
Pfannenberg Fans, PF33000 SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11633806050

Pfannenberg Fans, PF33000 SL Series
In stock
Item Number
11633806050
MFG Item Number
11633806050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF33000 SL Series
Item #
11633806050
Filter Fan, 24VDC, Black Grille,

PF33000 SL Series Information

  • UL, cUL to NITW2 Category and CE approved, CSA pending
  • Installation size 3, air flow rate up to 115 CFM
  • System of protection IP 55, NEMA 12

Videos

Specifications

Specifications
Mounting Depth 3.19 "
Ships Factory Direct No
Manufacturer Part Number 11633806050
Item Number 11633806050
Manufacturer Pfannenberg
Product Series PF33000 SL
Family Series Pfannenberg Fans, PF33000 SL Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 152 CFM
Air Flow w/Filter 115 CFM
Current Rating 0.21 A
Power Consumption 5 W
Noise Level 40 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 6.97 x 6.97 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Black
Nominal Size 7 "
Approvals CE, cUL, UL
RoHS No
Net Weight 1.3 lbs
Gross Weight 1.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved