11642154050
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11642154050

Pfannenberg Fans
In stock
Item Number
11642154050
MFG Item Number
11642154050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11642154050
Filter Fan, 115VAC, Black Grille

Series Information


Videos

Specifications

Specifications
Mounting Depth 3.82 "
Ships Factory Direct No
Manufacturer Part Number 11642154050
Item Number 11642154050
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 94 CFM
Air Flow w/Filter 67 CFM
Current Rating 0.25 A
Power Consumption 18 W
Noise Level 40 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 8.78 x 8.78 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Black
Nominal Size 9 "
Approvals CE, cUL, UL
RoHS No
Net Weight 2.875 lbs
Gross Weight 3.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved