11710001050
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11710001050

Pfannenberg Fans
In stock
Item Number
11710001050
MFG Item Number
11710001050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11710001050
Exhaust Filter, Black (RAL9011),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11710001050
Item Number 11710001050
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Depth 1 "
Width 4.25 "
Application Exhaust Filter
Height 4.25 "
Net Weight 0.145 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved