12351020001
Pfannenberg Heat Exchangers, PWS7102 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12351020001

Pfannenberg Heat Exchangers, PWS7102 Series
In stock
Item Number
12351020001
MFG Item Number
12351020001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, PWS7102 Series
Item #
12351020001
Air/Water Heat Exchanger, 230 VAC,

PWS7102 Series Information

  • NEMA Type 12/3R4/4X
  • Galvanized steel
  • 240 Volts AC
  • 0.69 Amps
  • 950 Watts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12351020001
Item Number 12351020001
Manufacturer Pfannenberg
Product Series PWS7102
Family Series Pfannenberg Heat Exchangers, PWS7102 Series
Nominal Voltage 240 V
Current 0.2 A, 0.69 A
Power 1,000 W
Composition Stainless Steel
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved