12353010005
Pfannenberg Heat Exchangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12353010005

Pfannenberg Heat Exchangers
In stock
Item Number
12353010005
MFG Item Number
12353010005
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, Series
Item #
12353010005
Air/Water Heat Exchanger, 115 VAC,

Series Information

  • Easy to mount seal, no elaborate reworking of the mounting cut‑out
  • Integrated thermostat and solenoid valve for temperature control
  • 304 Stainless steel cover to match enclosures, with # 3 polish
  • Completely installable or mountable externally and internally
  • Integrated temperature monitoring with alarm contact
  • Maintenance‑free design
The PWS 7332 is compatible with existing popular PWS 7000 series units still in the field. Installation is service friendly requiring no elaborate reworking of the mounting cutout.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12353010005
Item Number 12353010005
Manufacturer Pfannenberg
Family Series Pfannenberg Heat Exchangers
Nominal Voltage 240 V
Current 3.8 A
Power 3,000 W
Composition Stainless Steel
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved