12358110045
Pfannenberg Heat Exchangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12358110045

Pfannenberg Heat Exchangers
In stock
Item Number
12358110045
MFG Item Number
12358110045
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, Series
Item #
12358110045
Air/Water Heat Exchanger, 115VAC,

Series Information

  • Optimized Internal Design
  • Push to Connect Fittings
  • Washdown Roof Design
  • Long Airflow Path

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12358110045
Item Number 12358110045
Manufacturer Pfannenberg
Family Series Pfannenberg Heat Exchangers
Current 0.15 A, 0.33 A
Power 850 W
Net Weight 18.935 lbs
Gross Weight 23.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved