12358520045
Pfannenberg Heat Exchangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12358520045

Pfannenberg Heat Exchangers
In stock
Item Number
12358520045
MFG Item Number
12358520045
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, Series
Item #
12358520045
Air/water heat exchanger, RAL 0735

Series Information

  • Intelligent Control of Water Flow
  • Push to Connect Fittings
  • Washdown Roof Design
  • Closed Loop Design
  • Lifting Handles
The PWS 3502 Advantage Series Air/Water Heat Exchangers offer over 20000 Btu/h cooling capacity and are ideal for harsh ambient conditions. Requiring only a cool liquid source and power. Available with either powder coated or stainless steel covers.

Specifications

Specifications
Manufacturer Part Number 12358520045
Item Number 12358520045
Manufacturer Pfannenberg
Family Series Pfannenberg Heat Exchangers
Current 0.98 A, 1.89 A
Power 6,300 W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved