13383436158
Pfannenberg Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383436158

Pfannenberg Air Conditioners
In stock
Item Number
13383436158
MFG Item Number
13383436158
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
13383436158
Air Conditioner, 460VAC, 304

Series Information

Specifications

Specifications
Manufacturer Part Number 13383436158
Item Number 13383436158
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
BTU/H Capacity 5,000 BTUs
95/95 Rating BTU/H 5,107 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 480 VAC
Running Current (A) 1.9 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 18.43 "
Net Weight 108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved