The store will not work correctly when cookies are disabled.
13383441251
Pfannenberg Air Conditioners, DTS 3141 SL Series
MFG Item Number
13383441251
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Air Conditioners, DTS 3141 SL Series
Air Conditioner, 230 VAC, ANSI61
DTS 3141 SL Series Information
- Corrosion Protection
- NEMA 12 and IP54 Protection
- Sheet Steel Construction
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
13383441251 |
Item Number |
13383441251 |
Manufacturer |
Pfannenberg |
Product Series |
DTS 3141 SL |
Family Series |
Pfannenberg Air Conditioners, DTS 3141 SL Series |
BTU/H Capacity |
4,500 BTUs |
95/95 Rating BTU/H |
5,107 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
4 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
NEMA Rating |
NEMA 12 |
Approvals |
CE, UL |
Height |
47.6 " |
Width |
19.09 " |
Depth |
20.4 " |
Net Weight |
108 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved