13383444255
Pfannenberg Air Conditioners, DTS 3141 SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383444255

Pfannenberg Air Conditioners, DTS 3141 SL Series
In stock
Item Number
13383444255
MFG Item Number
13383444255
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3141 SL Series
Item #
13383444255
Air Conditioner, 115 VAC, RAL7035

DTS 3141 SL Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13383444255
Item Number 13383444255
Manufacturer Pfannenberg
Product Series DTS 3141 SL
Family Series Pfannenberg Air Conditioners, DTS 3141 SL Series
BTU/H Capacity 4,500 BTUs
95/95 Rating BTU/H 5,107 BTUs
Ambient Temperature Range 59-113 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 8.5 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 47.6 "
Width 19.09 "
Depth 14.4 "
Net Weight 108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved