13383644158
Pfannenberg Air Conditioners, DTS 3185 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383644158

Pfannenberg Air Conditioners, DTS 3185 Series
In stock
Item Number
13383644158
MFG Item Number
13383644158
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3185 Series
Item #
13383644158
Air Conditioner, 115 VAC, 304

DTS 3185 Series Information

  • Active Condensate Management
  • Extra Protection from Water
  • Easy Access Control Panel
  • ERP Efficiency Certified
  • Corrosion Protection
  • Phase Protection
  • Washdown

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13383644158
Item Number 13383644158
Manufacturer Pfannenberg
Product Series DTS 3185
Family Series Pfannenberg Air Conditioners, DTS 3185 Series
BTU/H Capacity 7,000 BTUs
95/95 Rating BTU/H 6,140 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 8.5 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 11.9 "
Net Weight 108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved